FB-DL-100
Description
FB-DL-100 FLANGE BRKT BALL BRG UNIT ; 1" BORE 0" BOLT CIRCLE 3 HOLE
Part # 128799
BDI # 260100
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.525
Other Features:
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
550202
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
FC-E-500R
Description
FC-E-500R TAPERED ROLLER BEARING ; NON-RETURNABLE 5" BORE 12.8" BOLT CIRCLE
Part # 023148
BDI # 240749
Features
Cartridge Pilot Diameter - Inch:
11
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Nominal Bolt Circle Diameter Round - Inch:
12.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | Optional E-Tect Seal
Global Part Number GPN:
550974
Housing Style:
6 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
ESA-P2B-TRB-1-15/16
Description
ESA-P2B-TRB-1-15/16 PILLOW BLOCK BRNG ; 2-BOLT
Part # ESA-P2B-TRB-1 15/16
BDI # 24621149
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Self Aligning Insert
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.525
Other Features:
Single Row | Air Handling
Global Part Number GPN:
522517
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.2
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P4B526-TAF-407RE
Description
P4B526-TAF-407RE; 037628 ; PILLOW BLK ROLLER BRG 4-7/16" BORE
Part # 037628
BDI # 243100
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Double Collar
Global Part Number GPN:
520872
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4