21265 / 2.125X3.189X0.25 HM21 R
Description
CRSEAL 21265 / 2.125X3.189X0.25 HM21 R ; SGL LIP SEAL
Part # 21265
BDI # 1246053
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603569
19782 / 2X2.623X0.313 CRWA1 V
Description
CRSEAL 19782 / 2X2.623X0.313 CRWA1 V ; DBL LIP SEAL
Part # 19782
BDI # 1245454
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183620
534958 / 1.563X2.047X0.276 CRWA1 V
Description
CRSEAL 534958/ 1.563X2.047X0.276 CRWA1 V ; DBL LIP SEAL
Part # 534958
BDI # 1253888
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605180
26211 / 2.625X3.623X0.438 CRWHA1 R
Description
CRSEAL 26211/ 2.625X3.623X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 26211
BDI # 1243822
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184642
10050 / 1X1.828X0.25 CRWA1 R
Description
CRSEAL 10050 / 1X1.828X0.25 CRWA1 R ; DBL LIP SEAL
Part # 10050
BDI # 1238423
Features
Housing Bore - Millimeter:
46.431
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.828
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180584