GE 12 C
Description
GE 12 C SPHERICAL PLAIN BRG ; 12MM BORE 7MM HOUSING WID 22MM OD
Part # GE 12 C
BDI # 1418305
Features
Enclosure:
Open
Housing Width - Millimeter:
7
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning:
Yes
GEZ 106 ES
Description
GEZ 106 ES SPHERICAL PLAIN BRG ; 1-3/8" BORE 1-1/32" WID 2-3/16" OD
Part # GEZ 106 ES
BDI # 1265219
Features
Enclosure:
Open
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 50 ES-2RS
Description
GE 50 ES-2RS SPHERICAL PLAIN BRG ; 50MM BORE 28MM HOUSING WID 75MM OD
Part # GE 50 ES-2RS
BDI # 1418327
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 20 ES
Description
GE 20 ES SPHERICAL PLAIN BRG ; 20MM BORE 12MM HOUSING WID 35MM OD
Part # GE 20 ES
BDI # 1418312
Features
Enclosure:
Open
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GAZ 204 SA
Description
GAZ 204 SA SPHERICAL PLAIN BRG ; 2-1/4" BORE 3-9/16" HOUSING OD
Part # GAZ 204 SA
BDI # 1267061
Features
Enclosure:
Open
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
90.475
Rolling Element:
Spherical Plain Bearing