AA-832-12
Description
AA-832-12 PLAIN BEARING ; 5/8" BORE 7/8" OD 5/8" LTB
Part # 101335
BDI # 521610
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.625
Global Part Number GPN:
488373
GE 50 ES-2RS
Description
GE 50 ES-2RS SPHERICAL PLAIN BRG ; 50MM BORE 28MM HOUSING WID 75MM OD
Part # GE 50 ES-2RS
BDI # 1418327
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
SF-3240-16
Description
SF-3240-16 PLAIN BEARING ; 1.003"X1.253"X1"X1-5/8"X1/8"
Part # 402107
BDI # 525355
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
491350
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.69
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
488237
CB-0507-06
Description
CB-0507-06 PLAIN BEARING ; 5/16" BORE 7/16" OD 3/4" LTB
Part # 104018
BDI # 522557
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.313
Nominal Outside Diameter - Inch:
0.438
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.438
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
7.95
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
489249