Features
Thread Size:
M160 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.071
Outside Diameter - Millimeter:
205
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
W40
Description
W40 LOCKING WASHER ; 7.982IN IDX10.313IN ODX0.146IN THK
Part # 2101029671
BDI # 18134985
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.313
Outside Diameter - Millimeter:
261.95
Inside Diameter - Millimeter:
202.743
TW140
Description
TW-140 BEARING LOCKWASHER ; 7.982" BORE 9.156" FACE DIA HEAVY DUTY
Part # TW140
BDI # 21941484
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.406
Outside Diameter - Millimeter:
264.312
Inside Diameter - Millimeter:
202.743
Features
Thread Size:
7.847-8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.844
Outside Diameter - Millimeter:
250.038
Other Features:
Low Carbon Steel
Threads per Inch:
8
Nominal Thickness - Inch:
1.198
Nominal Thickness - Millimeter:
30.429