CNC08-13
Description
CNC08-13 CLAMP NUT ; 13TPI 1-1/8" OD 7/16" NOMINAL THK
Part # CNC08-13
BDI # 966761
Features
Thread Size:
0.5-13
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Low Carbon Steel | One Piece Split | 10-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
13
Nominal Thickness - Inch:
0.437
Nominal Thickness - Millimeter:
11.1