CNF22-12
Description
CNF22-12 CLAMP NUT ; 12TPI 2-1/4" OD 9/16" NOMINAL THK
Part # CNF22-12
BDI # 966783
Features
Thread Size:
1.375-12
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Threads per Inch:
12
Nominal Thickness - Inch:
0.563
Nominal Thickness - Millimeter:
14.3