06B14
Description
06B14 ROLLER CHAIN SPROCKET ; ROUGH BORE 06B-1 14T B-HUB ONE SIDE
Part # 06B14
BDI # 613264
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
1.685
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
Simplex Type
Global Part Number GPN:
569670
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
06B12
Description
06B12 ROLLER CHAIN SPROCKET ; 3/8" PITCH 12T 8MM MIN PLAIN BORE
Part # 06B12
BDI # 613262
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
1.449
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
Simplex Type
Global Part Number GPN:
569706
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
06BTB30H
Description
06BTB30H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB30H
BDI # 613245
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570451
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Bushed
06B20
Description
06B20 ROLLER CHAIN SPROCKET ; 3/8" PITCH 20T 10MM MIN PLAIN BORE
Part # 06B20
BDI # 613270
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Simplex Type
Global Part Number GPN:
570848
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Simplex Type
Global Part Number GPN:
569546
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore