Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
D35B18H

COMPARE

D35B18H

Description
D35B18H ROLLER CHAIN SPROCKET ; 3/8" P 18T HT DOUBLE 1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D35B18H

BDI # 607692

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 2.16
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.352
Other Features: Duplex Type
Global Part Number GPN: 30565
Pitch Diameter - Millimeter: 54.864
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 28.85 / each QTY