PCM 404430 M
Description
PCM 404430 M BRG BUSHING ; 40MMX44MMX30MM 10EA/PAK
Part # PCM 404430 M
BDI # 1417101
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.732
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
40
Length Thru Bore - Inch:
1.181
Nominal Outside Diameter - Millimeter:
44
Material Description:
POM Composite of Steel Backing | Tin/Bronze Layer
Other Features:
With Lubrication Hole
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
3.543
Nominal Outside Diameter - Inch:
3.74
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
60
Nominal Bore - Millimeter:
90
Length Thru Bore - Inch:
2.362
Nominal Outside Diameter - Millimeter:
95
Material Description:
POM Composite of Steel Backing | Tin/Bronze Layer
Other Features:
With Lubrication Hole