16X32 CR WI HE25
Description
16X32 CR WI HE25 WING PULLEY ; NON RETURNABLE
Part # 206223
BDI # 266079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
B/17 RED 90 NON-RF VEE 100FT/BOX
Description
B/17 RED 90 NON-RF VEE 100FT/BOX V-BELT ; OPEN END 21/32" TOP W X 7/16" THK 100' L
Part # 4940030
BDI # 17282532
550J30NC;40049
Description
550J30NC NR. 40049 BOLT HINGED FASTENER ; NYLON COVERED STEEL CABLE
Part # 40049
BDI # 17227207
Features
Size:
6.35 MM Hinge Pin Dia
Used For:
Conveyor Belt
Part Description:
Bolt Hinged Fastener
Inch - Metric:
Metric
Material:
Steel
Other Features:
Nylon Covered | 30 IN Belt Width
Product Name:
Bolt Hinged Fastener
Features
Size:
5/8 IN X 4-3/8 IN
Part Description:
Coupling Bolt
Inch - Metric:
Inch
Material:
Steel
Other Features:
2.438 Inch Coupling Dia | 3.5 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt
Product Name:
Screw Conveyor Coupling Bolt