Features
Inch - Metric:
Metric
Belt Pitch:
3 MM
Belt Series:
3M
Belt Width - Inch:
0.354
Other Features:
Curvilinear Tooth Profile | Breaking Strength 111.6 Kgs
Belt Width - Millimeter:
9
Belt Pitch Length - Millimeter:
669
Belt Pitch Length - Inch:
26.339
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
F715-5-B5-G
Description
F715-5-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51894
BDI # 171407
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343529
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065