B-LOC B112 4-7/16IN
Description
B112 4-7/16 B-LOC KEYLESS BUSHING ; 6.496" OD
Part # B122407
BDI # 17282863
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.496
Outside Diameter - Millimeter:
165
Bore - Millimeter:
112.725
Length - Millimeter:
102
Other Features:
14 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.016
B/17/5L POWERTWIST DRIVE 6FT SLEEVE
Description
B/17/5L POWERTWIST DRIVE 6FT SLEEVE ; OPEN END V-BELT LINK 5/8" W 6'/PACKAGE
Part # 0418050SL
BDI # 19305324
A/13/4L POWERTWIST DRIVE 5FT SLEEVE
Description
A/13/4L POWERTWIST DRIVE 5FT SLEEVE ; OPEN END V-BELT 1/2" WIDE 5'/PACKAGE
Part # 0418030SL
BDI # 17282348
6MM GREEN 89T ROUND 100FT/BOX
Description
6MM GREEN 89T 100FT/BOX ROUND BELT ; OPEN END 6MM BELT DIA
Part # 4905306
BDI # 17282429
Features
Maximum Belt Width - Inch:
0.875
Maximum Belt Width - Millimeter:
22.225
Bearing Type:
Ball Bearing
Face Width - Millimeter:
24.892
Face Width - Inch:
0.98
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.35
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Insertion Molded Bearing | 7/8 Inch Belt Size