38X55X8ADL
Description
38X55X08ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 385508ADL
BDI # 449295
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628790
1.250X1.625X.187B VITON
Description
1.250X1.625X.187B FPM SHAFT SEAL ; 1-1/4" SHAFT DIA 1-5/8" HOUSING BORE
Part # 1.2501.625.187BV
BDI # 443850
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | Precision Ground OD
Global Part Number GPN:
630724
120X150X13A VITON
Description
120X150X13A FPM SHAFT SEAL ; RUBBER COVER STEEL
Part # 12015013AV
BDI # 444872
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631849
20X35X7ADL
Description
20X35X07ADL NBR SHAFT SEAL ; 0.787MM SHAFT DIA 35MM HOUSING BORE
Part # 203507ADL
BDI # 446894
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627160
30X42X7ADL
Description
30X42X07ADL NBR SHAFT SEAL ; 1.181MM SHAFT DIA 42MM HOUSING BORE
Part # 304207ADL
BDI # 448373
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
629878