FX3S220E
Description
FX3S220E FLANGED BLOCK BALL BEARING ; 1-1/4" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # 10410671
BDI # 575862
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
556278
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
FCB22424 H
Description
FCB22424H FLANGED CART ROLLER BEARING ; 1-1/2" BORE 4.4" BOLT CIRCLE 4 HOLE
Part # 10407606
BDI # 15093546
Features
Cartridge Pilot Diameter - Inch:
3.625
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.02
Nominal Bolt Circle Diameter Round - Inch:
4.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
559016
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
F3U231N
Description
F3U231N FLANGED BLOCK BALL BEARING ; 1-15/16" BORE 6.2" BOLT CIRCLE 4-HOLE
Part # 10418139
BDI # 574015
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.2
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
244919
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
PB22424H
Description
PB22424H PILLOW BLOCK ROLLER BEARING ; 1-1/2" BORE 1-7/8" BASE-CTR HGT 2-HOLE
Part # 10424490
BDI # 573068
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517785
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
M1307TV
Description
M1307TV CYLINDRICAL ROLLER BEARING ; 1-27/32" BORE 3.15" OD 0.827" WID RBEC 1
Part # 10474204
BDI # 582757
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN:
450063
Number of Rows of Rollers:
Single Row