AR40-N06-Z-A
Description
AR40-N06-Z-A AIR REGULATOR ; AR SERIES 40 BODY SIZE 3/4IN NPT PORT
Part # AR40-N06-Z-A
BDI # 17827673
SY5120-5DZ-N7T
Description
SY5120-5DZ-N7T SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # SY5120-5DZ-N7T
BDI # 17866123
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
4.524
Voltage:
24 VDC
KQ2L07-01AS
Description
KQ2L07-01AS STAINLESS PIPE ELBOW FITTING ; 1/4IN TUBE 1/8IN PIPE BRASS SEALANT
Part # KQ2L07-01AS
BDI # 17945886
TIUB11W-20
Description
TIUB11W-20 POLYURETHANE TUBING ; 1/4" ID 3/8" OD 20M WHITE
Part # TIUB11W-20
BDI # 17955269
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
White
Product Name:
Tubing