Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 9009

Next

Compare
S416

COMPARE

S416

Description
S416 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S416

BDI # 611872

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 4 DP
Other Features: Plain Style | Type B | Minimum Bore 1-1/8
Global Part Number GPN: 671340
Pressure Angle: 14.5

Price Inventory : In stock
$ 193.32 / each QTY
9303 / 0.938X1.5X0.25 CRW1 R

COMPARE

9303 / 0.938X1.5X0.25 CRW1 R

Description
CRSEAL 9303 / 0.938X1.5X0.25 CRW1 R ; SGL LIP SEAL

SKF

Part # 9303

BDI # 1242288

Features

Housing Bore - Millimeter: 38.1
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.5
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.938
Shaft Diameter - Millimeter: 23.825
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187482

Price Inventory : In stock
$ 4.52 / each QTY
KQ2L03-33AS

COMPARE

KQ2L03-33AS

Description
KQ2L03-33AS STEEL PIPE ELBOW FITTING ; 5/32IN TUBE 1/16NPT BRASS SEALANT

SMC

Part # KQ2L03-33AS

BDI # 17945701

Price Inventory : In stock
$ 1.53 / each QTY
FB-DL-107

COMPARE

FB-DL-107

Description
FB-DL-107 FLANGE BRKT BALL BRG UNIT ; 1-7/16" BORE 0" BOLT CIRCLE 3 HOLE

DODGE

Part # 128805

BDI # 260106

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row | Normal Duty | Wide Inner Race | Has Flinger
Global Part Number GPN: 550196
Housing Style: 3 Bolt Flange Bracket

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 3
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 145.28 / each QTY
100B12

COMPARE

100B12

Description
100B12 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 12T 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 100B12

BDI # 614272

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.83
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.415
Global Part Number GPN: 35932
Pitch Diameter - Millimeter: 122.67
Mounting Method: Rough Bore

Price Inventory : In stock
$ 79.14 / each QTY