60B13
Description
60B13 ROLLER CHAIN SPROCKET ; 3/4" P 13T 3/4" MIN PLAIN BORE
Part # 60B13
BDI # 623451
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Global Part Number GPN:
36301
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
51206
Description
51206 THRUST BALL BEARING ; 30MM BORE 1 32MM BORE 2 52MM OD
Part # 51206
BDI # 1420519
Features
Height - Millimeter:
16
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
32
Height - Inch:
0.63
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row
Cage Material:
Steel
Features
Inch - Metric:
Inch
Belt Pitch:
1/5 Inch
Belt Series:
XL
Other Features:
Power Grip
Global Part Number GPN:
375955
Belt Width - Millimeter:
9.525
Belt Pitch Length - Millimeter:
406.4
Belt Pitch Length - Inch:
16
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
40BB17H 5/8
Description
40BB17H 5/8 IDLER SPROCKET ; 17T 0.638" STOCK BORE X 2.97" OD
Part # 40BB17H 5/8
BDI # 619485
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.97
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
62210-2RS1
Description
62210-2RS1 DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 23MM WD
Part # 62210-2RS1
BDI # 1420751
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265345
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No