R6ZZ
Description
R6ZZ DEEP GROOVE BALL BEARING ; 3/8" BOREX7/8" ODX7/32 " W 1-ROW
Part # R6ZZ
BDI # 1413361
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5026
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
608ZZ
Description
608ZZ DEEP GROOVE BALL BEARING ; 8MM BOREX22MM ODX7MM W 1-ROW
Part # 608ZZ
BDI # 1412844
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5177
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203ZZC3
Description
6203ZZC3 DEEP GROOVE BALL BEARING ; 17MM BOREX40MM ODX12MM W 1-ROW
Part # 6203ZZC3
BDI # 1412876
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5865
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R10DDU
Description
R10DDU DEEP GROOVE BALL BEARING ; 5/8" BOREX1-3/8" ODX11/32 " W 1-ROW
Part # R10DDU
BDI # 1193047
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6004DDU
Description
6004DDU DEEP GROOVE BALL BEARING ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004DDU
BDI # 1412793
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No