400650 / 65 VA R
Description
CRSEAL 400650 / 65 VA R V-RING SEAL ; 2.48X0.354 VR1 R
Part # 400650
BDI # 1414309
G20170-1216
Description
12GS-16FJX HOSE COUPLING ; FJIC 37 FLARE SWIVEL
Part # 734724465
BDI # 1092901
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
374988
Bushing Series:
SDS
JM720249-2
Description
JM720249-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 100MM BORE 35MM WID
Part # JM720249-2
BDI # 1360900
Features
Component:
Cone
Width - Millimeter:
35
Inch - Metric:
Metric
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
Medium Duty
Global Part Number GPN:
649726
Precision Class:
Standard
Width - Inch:
1.378
Basic Number:
JM720249
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Other Features:
Split Taper Bushing | Solid Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581764
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1