100 COT 10FT
Description
100 COT ROLLER CHAIN ; 100 1-1/4" PITCH COTTERED 10FT/BOX
Part # 100CB
BDI # 17166619
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS60-SS-1-CL
Description
60SS C/L CHAIN CONNECTING LINK ; 3/4" CHAIN PITCH SPRING CLIP
Part # 60SSCL
BDI # 904382
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602351
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RS40-1-OL
Description
40 O/L CHAIN OFFSET LINK ; 40 CHAIN 1/2" CHAIN PITCH COTTERED
Part # 40OL
BDI # 1405750
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
482229
RS140-2-CL
Description
140-2 C/L CP CHAIN CONNECTING LINK ; 140-2 1-3/4" CHAIN PITCH COTTERED
Part # 140-2CL
BDI # 903638
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602688
Chain Series:
Standard
Internal Special Features:
No
41 RIV 10FT
Description
41 RIVETED ROLLER CHAIN ; 0.5" PITCH 10FT/BOX MUST PURCHASE 10FT
Part # 41RB
BDI # 17166648
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Chain
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1