L075 1/2 1/8X1/16 KW
Description
L075 HUB 1/2 1/8X1/16 KW ; 1/2" BORE 1-3/4" HUB DIA
Part # 68514410685
BDI # 592593
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
L075 7/8 3/16X3/32 KW
Description
L075 HUB 7/8 3/16X3/32 KW ; 7/8" BORE 1-3/4" HUB DIA
Part # 68514410692
BDI # 592600
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling