2517 2 1/2
Description
2517 2 1/2 TAPERED BUSHING ; 2-1/2" BORE 3-3/8" OD 1-3/4" LTB
Part # 2517 2 1/2
BDI # 617936
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Keyway on ID
Global Part Number GPN:
464005
Bushing Series:
2517
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
3243.58
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
127.7
Belt Series:
5VX
Belt Width - Inch:
0.625
5 5V 1600 E
Description
5 5V 1600 E V-BELT SHEAVE ; 5 GROOVES 16" OD BUSHED
Part # 5 5V 1600 E
BDI # 621045
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580139
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
6014 2ZJEM
Description
6014 2ZJEM DEEP GROOVE BALL BRG ; SR 70MMX110MMX20MM 2 METAL SHLD
Part # 6014 2ZJEM
BDI # 21479992
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2347
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No