RA115RR
Description
RA115RR INSERT BEARING ; 1-15/16" BORE NARROW IR 0.866" OR WID
Part # RA115RR
BDI # 1371316
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RTU1
Description
RTU1 TAKE-UP BRG UNIT ; 1" BORE 17/32" SLOT WID 3" SLOT-SLOT
Part # RTU1
BDI # 1371783
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
76.2
Other Features:
Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | With Set Screw
Global Part Number GPN:
674601
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
551519
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
202
VCJT1 3/16
Description
VCJT1 3/16 FLANGE BLOCK BEARING UNIT ; 1-3/16" BORE 4.6" BOLT CIRCLE 2 HOLE
Part # VCJT1 3/16
BDI # 1374496
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.7
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Global Part Number GPN:
546918
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
117
VCJT1 7/16
Description
VCJT1 7/16 FLANGE BLOCK BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # VCJT1 7/16
BDI # 1374499
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Global Part Number GPN:
546915
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130