SIZE 50 CHAIN CPLG COVER ASSY
Description
SIZE 50 CHAIN CPLG COVER ASSY ; ALUMINUM 5-1/8" OD 2-3/8" WID
Part # 099027
BDI # 251499
Features
Component:
Cover
Width - Millimeter:
60.325
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
5.125
Outside Diameter - Millimeter:
130.175
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.375
15244-2
Description
15244-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.441" OD 5/8" WD
Part # 15244-2
BDI # 1310979
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62.001
Global Part Number GPN:
647965
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
15244
41286-2
Description
41286-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.859" OD 11/16" WD
Part # 41286-2
BDI # 1342098
Features
Component:
Cup
Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Outside Diameter - Millimeter:
72.619
Global Part Number GPN:
646954
Precision Class:
Standard
Width - Inch:
0.688
Basic Number:
41286
5206SBZZ
Description
5206SBZZ ANG CONTACT BALL BRG ; 30MM BORE 62MM OD 27MM WD
Part # 5206SBZZ
BDI # 662818
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256131
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
HH932145-2
Description
HH932145-2 TAPERED ROLLER BEARING CONE ; PRECISION 5-3/4" BORE 3-1/4" WD
Part # HH932145-2
BDI # 1357868
Features
Component:
Cone
Width - Millimeter:
82.55
Inch - Metric:
Inch
Bore - Millimeter:
146.05
Bore - Inch:
5.75
Other Features:
Heavy Duty
Global Part Number GPN:
648642
Precision Class:
Standard
Width - Inch:
3.25
Basic Number:
HH932145