CR-1-1/8
Description
CR-1-1/8 NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED
Part # CR-1-1/8
BDI # 840983
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
589646
CR-1-1/2-X
Description
CR-1-1/2-X NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED
Part # CR-1-1/2-X
BDI # 841034
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
590971
CR-1-XB
Description
CR-1-XB NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED
Part # CR-1-XB
BDI # 841054
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
590926
FCR-1-3/4
Description
FCR-1-3/4 TRACK ROLLER BEARING ; FLANGED STUD TYPE
Part # FCR-1-3/4
BDI # 841221
Features
Roller Width - Inch:
1.188
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Contamination Resistant
Global Part Number GPN:
589811
CR-2-XBE
Description
CR-2-XBE NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED ECCENTRIC
Part # CR-2-XBE
BDI # 841184
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
589712