6307-2RS
Description
6307-2RS DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM WD SR 2 SEALS
Part # 6307-2RS
BDI # 1424956
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
5206SBZZ
Description
5206SBZZ ANG CONTACT BALL BRG ; 30MM BORE 62MM OD 27MM WD
Part # 5206SBZZ
BDI # 662818
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256131
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6305 2RSNRJEM
Description
6305 2RSNRJEM DEEP GROOVE BALL BRG ; 25MM BORE 62MM OD 17MM WD 2-SEALS
Part # 6305 2RSNRJEM
BDI # 21988009
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2690
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3929
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6305 2ZJEM
Description
6305 2ZJEM DEEP GROOVE BALL BRG ; SR 25MMX62MMX17MM 2 METAL SHIELDS
Part # 6305 2ZJEM
BDI # 21480126
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2799
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No