19240 / 1.938X2.686X0.375 CRW1 S
Description
CRSEAL 19240 / 1.938X2.686X0.375 CRW1 S ; SGL LIP SEAL
Part # 19240
BDI # 1414079
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183493
19807 / 2X2.746X0.375 CRW1 S
Description
CRSEAL 19807 / 2X2.746X0.375 CRW1 S ; SGL LIP SEAL
Part # 19807
BDI # 1243415
Features
Housing Bore - Millimeter:
69.748
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.746
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604220