Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258173
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265345
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
GY1104KRRB SGT
Description
GY1104KRRB SGT INSERT BEARING ; 1-1/4" BORE IR WID 2.835" OD
Part # GY1104KRRB SGT
BDI # 1425128
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty | Powder Coated Epoxy Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Global Part Number GPN:
561383
Mounting Method:
Set Screw
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262995
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Low Friction | NBR Seal | WT Standard Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Internal Special Features:
Silicon Nitride Rolling Element | Electrical Insulated
Snap Ring:
No