EM3615T
Description
EM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 3642M TEFC F1
Part # EM3615T
BDI # 127357
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3665T
Description
EM3665T GENERAL PURPOSE AC MOTOR ; 5HP 184T FRM 1800RPM 230/460VAC
Part # EM3665T
BDI # 127370
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted