L12BA452B000061
Description
L12BA452B000061 SOLENOID VALVE ; 1/4"NPT SINGLE SOLENOID PILOT 24VDC
Part # L12BA452B000061
BDI # 21452058
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
4.85
Voltage:
24 VDC
Overall Width - Inch:
0.882