05B-1 C/L
Description
05B-1 C/L CHAIN CONNECTING LINK ; 05B 0.315MM CHAIN PITCH SPRING CLIP
Part # 05B-1 CL
BDI # 18151206
Features
Roller Width - Inch:
0.118
Chain Pitch - Inch:
0.315
Chain Size:
05B
Component:
Connecting Link
Roller Diameter - Millimeter:
4.978
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
598202
Chain Series:
Standard
Internal Special Features:
No
SUCSP207-20 FM222
Description
SUCSP207-20 FM222 PILLOW BLOCK BEARING ; 2 BOLT 1-1/4" ID STAINLESS STEEL
Part # SUCSP207-20 FM222
BDI # 21489080
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.926
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
SS6202 2RS
Description
SS6202 2RS RADIAL BALL BEARING ; STAINLESS STEEL
Part # SS6202 2RS
BDI # 21488954
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS6006 2RS
Description
SS6006 2RS RADIAL BALL BEARING ; STAINLESS STEEL
Part # SS6006 2RS
BDI # 21488871
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
50 SS C/L SC
Description
50 SS SPRING CLIP CHAIN CONNECTING LINK ; 5/8" PITCH STAINLESS SINGLE STRAND
Part # 50 SS CONN LK
BDI # 21488387
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
598165
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant