RS120-2-OL
Description
120-2 O/L CHAIN OFFSET LINK ; 120-2 1-1/2" CHAIN PITCH COTTERED
Part # RS120-2-OL
BDI # 903623
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Offset Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602458
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2062
Component:
Offset Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Global Part Number GPN:
602441
RS120-2-CL
Description
120-2 C/L CP CHAIN CONNECTING LINK ; 120-2 1-1/2" CHAIN PITCH COTTERED
Part # RS120-2-CL
BDI # 903622
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602730
Chain Series:
Standard
Internal Special Features:
No
CF 7/8 SB
Description
CF 7/8 SB CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD
Part # CF 7/8 SB
BDI # 344015
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20653
CYR 7/8 S
Description
CYR 7/8 S CAM FOLLOWER BEARING ; 1/4" BORE 7/8" RLR DIA 1/2" RLR WD
Part # CYR 7/8 S
BDI # 1402449
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Roller Diameter - Inch:
0.875
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21293