5115J25A BASIC UNIT
Description
5115J25A BASIC UNIT REDUCER ; 793861 NON RETURNABLE
Part # 10183323
BDI # 21490203
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.646
Nominal Center Distance - Inch:
3.49
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.83
1040T10 COVER/GRID ASSY
Description
1040T10 COVER/GRID ASSY ; 775803 4.63" OD ALUMINUM
Part # 10011508
BDI # 18105009
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.63
Outside Diameter - Millimeter:
117.6
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.75
1070T GRID
Description
1070T GRID ; 758250 TAPERED COUPLING 1070T10/1070T20
Part # 10053443
BDI # 18105460
Features
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel
Coupling Type:
Grid Coupling
Part Type:
Tapered Grid
1015G FLEX HUB RSB NR 1203217
Description
1015G FLEX HUB RSB ; 1203217 3.4" HUB DIA GEAR CPLG HUB SHAFT
Part # 10013769
BDI # 18104291
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
Features
Component:
Horizontal Split Cover
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
6.37
Outside Diameter - Millimeter:
161.8
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
3.81