140 RIV 10FT
Description
140 RIV ROLLER CHAIN ; 11-3/4" PITCH RIVETED 10FT/BOX
Part # 140RB
BDI # 17166657
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
374913
RS140-1-CL
Description
140 C/L CP CHAIN CONNECTING LINK ; 140 CHAIN 1-3/4" CHAIN PITCH COTTERED
Part # 140CL
BDI # 903552
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602690
Chain Series:
Standard
Internal Special Features:
No
YCRS-16
Description
YCRS-16 CAM FOLLOWER BEARING ; 1IN ROLLER DIA STEEL SEALED
Part # YCRS-16
BDI # 1088965
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement
Rolling Element:
Needle Bearing
CRSB-16
Description
CRSB-16 STUD TRACK ROLLER ; 1IN OD 7/16-20UNF SEALED W/OUTER RING
Part # CRSB-16
BDI # 1086266
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2