Z99R12
Description
GBC.Z99R12 DEEP GROOVE BALL BRG ; 3/4" BORE 1-5/8" OD 7/16" WD
Part # GBC.Z99R12
BDI # 426505
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260809
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270380
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
GBC.Z99R16
Description
GBC.R16-88-121 DEEP GROOVE BALL BRG ; 1"X2"X1/2" SINGLE ROW
Part # GBC.Z99R16
BDI # 426507
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260817
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
31863-88-302
Description
GBC.31863-88-302 FLANGED BALL BEARING ; 0.5"X1.125"X0.375" SINGLE ROW
Part # GBC.31863-88-302
BDI # 426168
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | 1.25" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
55500
Description
55500 ANGULAR CONTACT BALL BRG ; 10MMX30MMX14.3MM DOUBLE ROW
Part # GBC.55500
BDI # 426306
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255237
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)