1108 X 14MM-KW
Description
1108 X 14MM-KW TL BUSHING ; 14MM BORE 38.379MM OD 22.225MM LTB
Part # 1108 X 14MM-KW
BDI # 256984
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
14
Bore - Inch:
0.551
Other Features:
Keyway on ID
Global Part Number GPN:
459791
Bushing Series:
1108
1108 X 1-KW
Description
1108 X 1-KW TL BUSHING ; 1" BORE 1.511" OD 7/8" LTB
Part # 1108 X 1-KW
BDI # 256182
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
459796
Bushing Series:
1108
1108 X 3/4-KW
Description
1108 X 3/4-KW TL BUSHING ; 3/4" BORE 1.511" OD 7/8" LTB
Part # 1108 X 3/4-KW
BDI # 256181
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID
Global Part Number GPN:
459802
Bushing Series:
1108
1108 X 7/8-KW
Description
1108 X 7/8-KW TL BUSHING ; 7/8" BORE 1.511" OD 7/8" LTB
Part # 1108 X 7/8-KW
BDI # 256118
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
459805
Bushing Series:
1108
1108 X 20MM-KW
Description
1108 X 20MM-KW TL BUSHING ; 20MM BORE 38.379MM OD 22.225MM LTB
Part # 1108 X 20MM-KW
BDI # 256922
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
Keyway on ID
Global Part Number GPN:
459797
Bushing Series:
1108