243272
Description
243272 TAPERED BUSH ASSY ; TORQUE ARM 1-15/16" BORE TDT3
Part # 243272
BDI # 270903
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM | 1-15/16" Bore
Part Type:
Tapered Bushing Assembly
CEM3587T
Description
CEM3587T GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 1800RPM 208-230/460VAC
Part # CEM3587T
BDI # 125788
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
Features
Inch - Metric:
Inch
Belt Pitch:
1/2 Inch
Belt Series:
H
Other Features:
Trapezoidal Tooth Profile
Global Part Number GPN:
376324
Belt Width - Millimeter:
25.4
Belt Pitch Length - Millimeter:
1295.4
Belt Pitch Length - Inch:
51
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
RAK2 1/4
Description
RAK2 1/4 PILLOW BLK BRG UNIT ; 2-1/4" BORE 2-11/16" BASE-CTR HGT 2 HOLE
Part # RAK2 1/4
BDI # 1371383
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Low Base
Global Part Number GPN:
520407
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
TXT215AT ATV TAPER BUSHED REDUCER
Description
TXT215AT ATV TAPER BUSHED REDUCER ; PARALLEL TORQUE-ARM 15:1 RATIO
Part # 242082
BDI # 270756
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.55