02473-2;02473-20024
Description
02473-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1" BORE 7/8" WD
Part # 02473-2
BDI # 1309445
Features
Component:
Cone
Width - Millimeter:
22.225
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Global Part Number GPN:
647873
Precision Class:
Standard
Width - Inch:
0.875
Basic Number:
2473
6002-2RSH/C3GJN
Description
6002-2RSH/C3GJN DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 9MM WD
Part # 6002-2RSH/C3GJN
BDI # 1262159
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6206-2RS1/C3GJN
Description
6206-2RS1/C3GJN DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 6206-2RS1/C3GJN
BDI # 1417174
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2818
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3482-2
Description
3482-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Part # 3482-2
BDI # 1337692
Features
Component:
Cone
Width - Millimeter:
29.769
Inch - Metric:
Inch
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
649282
Precision Class:
Standard
Width - Inch:
1.172
Basic Number:
3482
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
QD Bushing
Global Part Number GPN:
31183
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed