PEWWE20-18-256T
Description
PEWWE20-18-256T SEVERE DUTY MOTOR ; 230/460V 20HP 1800RPM 256T FRAME
Part # PEWWE20-18-256T
BDI # 998626
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
F2 Mount
Mounting Method:
Rigid
PEWWE5-18-184T
Description
PEWWE5-18-184T SEVERE DUTY MOTOR ; 230/460V 5HP 1800RPM 184T FRAME
Part # PEWWE5-18-184T
BDI # 998612
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Rigid
PEWWE10-18-215T
Description
PEWWE10-18-215T SEVERE DUTY MOTOR ; 230/460V 10HP 1800RPM 215T FRAME
Part # PEWWE10-18-215T
BDI # 998619
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Rigid
GT0021A;215TTDBD6001
Description
GT0021A ; 215TTDBD6001 GP AC MOTOR ; 15HP 3600RPM DP 215TV
Part # GT0021A
BDI # 22329845
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid
GT1210A;182TTFBD6028
Description
GT1210A ; 182TTFBD6028 GP AC MOTOR ; 3HP 1800RPM TEFC 182TC 3/60/230/460V
Part # GT1210A
BDI # 22328693
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid