50BTB32
Description
50BTB32 ROLLER CHAIN SPROCKET ; 5/8" P 32T BORE FOR 2012 BUSHING
Part # 50BTB32
BDI # 621924
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32150
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
60B32
Description
60B32 ROLLER CHAIN SPROCKET ; 3/4" P 32T 3/4" MIN PLAIN BORE
Part # 60B32
BDI # 623485
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Global Part Number GPN:
36320
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
50BS32 1
Description
50BS32 1 ROLLER CHAIN SPROCKET ; 5/8" P 32T 1" BORE
Part # 50BS32 1
BDI # 621549
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Global Part Number GPN:
33212
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
40BS32 1
Description
40BS32 1 ROLLER CHAIN SPROCKET ; 1/2" P 32T 1" BORE
Part # 40BS32 1
BDI # 619826
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Global Part Number GPN:
33091
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
PB8MX-32S-36
Description
PB8MX-32S-36 SYNCHRONOUS PULLEY ; 8MM PITCH 32T 1.417IN BELT W
Part # 77153032
BDI # 1126092
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Rough Bore