CFE 3/4 SB
Description
CFE 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2060212000
BDI # 344077
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20442
100-2 COT 10FT
Description
100-2 COT ROLLER CHAIN ; 100-2 1-1/4" PITCH COTTERED 10FT/BOX
Part # 100-2CB
BDI # 903603
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
CFH 3/4 S
Description
CFH 3/4 S CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2060510000
BDI # 1402474
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22540
CCFH 3/4 SB
Description
CCFH 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2061512000
BDI # 347114
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22543
CF 3/4 SB
Description
CF 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2060112000
BDI # 1402438
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20648