SNW 117X2.15/16
Description
SNW 117X2.15/16 BRG ADAPTER SLEEVE ; 2-15/16" BORE 3-5/16" LTB
Part # SNW 117X2.15/16
BDI # 1266635
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.125
Length Thru Bore - Inch:
3.312
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Tapered Threaded Sleeve
SNW 32X5.7/16
Description
SNW 32X5.7/16 BRG ADAPTER SLEEVE ; 5-7/16" BORE 4-37/64" LTB
Part # SNW 32X5.7/16
BDI # 1266700
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.281
Length Thru Bore - Inch:
4.578
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Other Features:
Tapered Threaded Sleeve
Features
Pilot Diameter - Millimeter:
111.125
Pilot Diameter - Inch:
4.375
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
3.313
Other Features:
5/16-18 Tapped Hole | 3 Tapped Hole | Used With Plate Steel Sprocket
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
84.15
SNW 18X3.3/16
Description
SNW 18X3.3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 2.646" LTB
Part # SNW 18X3.3/16
BDI # 1266669
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.208
Length Thru Bore - Inch:
2.646
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Tapered Threaded Sleeve
Features
Pilot Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
25.4
Nominal Bolt Circle Diameter Round - Inch:
2.25
Other Features:
3/8-16 Tapped Hole | 3 Tapped Half Circle Hole | Used With Plate Sprocket
Pilot Length - Inch:
0.45
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
57.15