16X32 CR WI HE25
Description
16X32 CR WI HE25 WING PULLEY ; NON RETURNABLE
Part # 206223
BDI # 266079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
B/17 RED 90 NON-RF VEE 100FT/BOX
Description
B/17 RED 90 NON-RF VEE 100FT/BOX V-BELT ; OPEN END 21/32" TOP W X 7/16" THK 100' L
Part # 4940030
BDI # 17282532
HP8505-18IN
Description
HP8505-18IN TABLETOP CHAIN ; 18IN WD POLYPROPYLENE PIN MOLDED BROWN
Part # 10028432
BDI # 21575258
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
457.2
Modular Belting Size:
8505
Modular Belting Type:
Straight Running | Back Flexing
Modular Belting Width - Inch:
18
Inch - Metric:
Inch
Other Features:
Chain Bottom to Center Distance 1 Inch
Basic Construction:
Solid Top
Pitch - Millimeter:
19.05
Pitch - Inch:
0.75
NY065-12;02592
Description
NY065-12 NR. 02592 CONNECTING PIN ; 0.065" DIA NYLOSTL 12" LONG PIN 24EA/PAK
Part # 02592
BDI # 17225594
SMS054;02779
Description
SMS054 NR. 02779 CONNECTING PIN ; 1.4" DIA X 25' L SMOOTH SS
Part # 02779
BDI # 18506996
Features
Size:
25 FT Length
Used For:
Conveyor Belt
Part Description:
Connecting Pin
Inch - Metric:
Metric
Material:
Stainless Steel
Product Name:
Connecting Pin