43875 / 4.375X6.311X1.125 SCOT1 R
Description
CRSEAL 43875 / 4.375X6.311X1.125 SCOT1 R ; LIP SEAL
Part # 43875
BDI # 1252462
Features
Housing Bore - Millimeter:
160.299
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
6.311
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
9303 / 0.938X1.5X0.25 CRW1 R
Description
CRSEAL 9303 / 0.938X1.5X0.25 CRW1 R ; SGL LIP SEAL
Part # 9303
BDI # 1242288
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187482
11800 / 1.188X2X0.25 CRW1 R
Description
CRSEAL 11800 / 1.188X2X0.25 CRW1 R SEAL
Part # 11800
BDI # 1413998
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181234
110X140X12 CRW1 R
Description
CRSEAL 110X140X12 CRW1 R SGL LIP SEAL ; 4.331MM SHAFT DIA 140MM HOUSING BORE
Part # 110X140X12 CRW1 R
BDI # 1414185
Features
Housing Bore - Millimeter:
140
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186120
400650 / 65 VA R
Description
CRSEAL 400650 / 65 VA R V-RING SEAL ; 2.48X0.354 VR1 R
Part # 400650
BDI # 1414309