EX500-IE1
Description
EX500-IE1 INPUT BLOCK ; 24VDC 2 POINTS I/P 5MA IP65
Part # EX500-IE1
BDI # 17851325
AS2201F-01-06
Description
AS2201F-01-06 SPEED CONTROLLER ; AS SERIES ELBOW TYPE 1/8IN PORT
Part # AS2201F-01-06
BDI # 17829167
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M8 Connector without Cable | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Closed Center/Out Position
Overall Length - Inch:
5.425
Voltage:
24 VDC
XT34-60
Description
XT34-60 MECHANICAL VALVE ; 5 PORT 4 WAY/2 POSITION
Part # XT34-60
BDI # 17897401
Features
Port Type:
1/8" FNPT | M5
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Mechanical
Actuation:
Foot Pedal | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Lock | Pilot Signal for Air Operated Valve Application
Overall Length - Inch:
7.559
Voltage:
Not Applicable