VK300, 3 Port Solenoid Valve, Direct Operated Poppet
The VK series is available as 3 and 5 port solenoid, direct poppet, rubber seal valve. It meets copper free specifications as all parts in contact with fluids are made of non-copper materials. A compact valve (width 18 x length 68mm), the VK series is available in a body ported or base mounted style.
- Fluid: air
- Rated Voltage: 110, 110, 220, 220, 240 VAC; 12, 24 VDC
- Response time: 10 ms or less (standard), 15ms or less (low power consumption)
- Protective construction: dustproof
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
