G49, Pressure Gauge for Clean Series (O.D. 44)
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge.
- Pressure gauge for clean series (10-series)
- O.D: ø44
- Back side thread
- Indication precision: ±3% F.S. (full span)
- Pressure range: 0 to 1.0MPa
Options in:
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.