TB Woods Dura-Flex® Couplings

Fatigue occurs when a coupling is subjected to repeated loading and unloading, like the stopping and starting of a pump. Test results showed that Dura-Flex couplings outlasted all competitor brands during a Fatigue Test (2 weeks, 180°F, H20 vapor). The patented Dura-Flex design utilizes a polyether element material that provides longer service life compared to polyester materials used by others.
 

TB Woods DuraFlex Couplings_w.jpg


Lower torsional stiffness provides reduced vibration and isolation resulting in enhanced protection of connected equipment.

Highly flexible Dura-Flex elastomer couplings optimize torque transmission, while minimizing parallel, angular, axial stiffness and vibration to prevent damage to connected equipment.

Dura-Flex coupling’s “split-in-half” element design allows for easy element installation/replacement without moving connected equipment or disturbing the shaft connection. Spacer design can accommodate a large range of shaft spacing with few parts. Dura-Flex couplings are part-for-part interchangeable with the industry standard design.

Contact your nearest BDI location for more information about TB Woods Dura-Flex Couplings.
 

Buy Now Button.png