https://www.bdiexpress.com/medias/INDSAQXXXXXX-24086405-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NzV8aW1hZ2UvanBlZ3xhRFEwTDJnd09DODVPVFEwTlRZM05EZ3dNelV3TDBsT1JGTkJVVmhZV0ZoWVdGOHlOREE0TmpRd05WOHpNREI0TXpBd0xtcHdad3wyNzNiYzc1NTI1ODYxOGIyZTE5NmRlYzlhNjFiN2I5MTBjZmZkNDgyMjFhYmZjMGRlNjczOWZhNzdjZGY3MWE2
https://www.bdiexpress.com/medias/INDSAQXXXXXX-24086405-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NzV8aW1hZ2UvanBlZ3xhRFEwTDJnd09DODVPVFEwTlRZM05EZ3dNelV3TDBsT1JGTkJVVmhZV0ZoWVdGOHlOREE0TmpRd05WOHpNREI0TXpBd0xtcHdad3wyNzNiYzc1NTI1ODYxOGIyZTE5NmRlYzlhNjFiN2I5MTBjZmZkNDgyMjFhYmZjMGRlNjczOWZhNzdjZGY3MWE2
SIMALUBE
SIMALUBE
110.1404
SIMALUBE SIMALUBE
Description
110.1404 ; INDUCTION HEATER W/FAN 575V/60HZ
Induction Heater; 575V Voltage; 50 to 60 Hz Frequency; 16 A Current; 9.2 kVA Power; With Cooling Fan
Part #
110.1404
BDI #
24086405
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/110-1404/p/24086405
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39120000
Weight / Kilogram
0.01
Product Group - BDI
E02234
Noun
Heater
Keyword String
Induction
Manufacturer URL
https://simatec-usa.com
Product Detail
Induction Heater
Product Specification
575V Voltage; 50 to 60 Hz Frequency; 16 A Current; 9.2 kVA Power; With Cooling Fan
Long Description
Induction Heater; 575V Voltage; 50 to 60 Hz Frequency; 16 A Current; 9.2 kVA Power; With Cooling Fan

